Calendar Whiteboard with Aluminum Frame, 1 Year Calendar, Magnetic, 4'H x 8'W

  • Mfr # GRPM331Y-48

  • Zoro # G815763128


product price:  $879.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Board Material
Porcelain
Board Color
White
Depth
2.25 in
Width
96.5 in
Features
Accepts Magnets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPM331Y-48
Zoro #
G815763128
UPC #
014935407681
Country of Origin
United States

Dimensions

Depth
2.25 in
Width
96.5 in
Height
48.5 in
Size
4'H x 8'W

Details

Board Material
Porcelain
Board Color
White
Features
Accepts Magnets
Standards
TAA Compliant
Frame Material
Aluminum
Image
1 Year Calendar
Magnetic or Non-Magnetic
Magnetic

Description

Ghent's Calendar Boards are purposefully builtto encourage and foster communication, collaboration, and learning. Available in One Month, Three Month, and One Year graphics, the whiteboard planner is versatile in meeting needs, schedules, and deadlines in the workplace. A Ghent dry erase board is not only functionally sound with our 1/4" aluminum frame andour SmartPak tray, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's monthly planner whiteboard is a tool to provide communication between employees and managers, with graphics specifically designed with productivity and efficiency in mind. Boards larger than 3'x4' come with a black marker and eraser. The white board is available a magnetic surface and ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Choose between our 1 Month, 3 Month or 12 Month calendars, displaying important information to employees and managers by tracking changes and progress.
  • Each board comes in our sleek 1⁄4" aluminum frame and includes our detachable SmartPak tray; boards 3'x4' and larger come with a black marker and eraser.
  • Printed with gray graphics, the aesthetic matches any interior and will never stain, ghost or fade.
  • The surface is easy to erase, allowing you to update information throughout the day.
  • Detached SmartPak tray comes with every board.
  • Carries a 20-year manufacturer warranty and is .

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.