Zoro Homepage

Champion Wall Case Display 36x30x14, White

  • Mfr # 2282WB-SN

  • Zoro # G7079250


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
36 in
Depth
14 in
Color
White
Board Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2282WB-SN
Zoro #
G7079250
UPC #
14935713096
Country of Origin
United States

Dimensions

Height
30 in
Width
36 in
Depth
14 in

Details

Item
Champion,36x30x14,Wall Case,White,Satin
Color
White
Frame Color
Satin
Board Color
Clear
Number of Shelves
1 Full-Length Shelf

Description

Waddell's Champion Series wall-mounted cases are designed to maximize areas where space is limited. Champion also is built for the option to mount multiple cases next to each other to create a full wall display. This series is available in a variety of widths that will ensure to fit into your space. Strong anodized aluminum framing houses tempered glass and comes complete with built-in locks to add protection for your contents inside of the display case. The aluminum framing is available in Dark Bronze, Satin Natural or Champagne finishing giving you the opportunity to complement your décor. Based on the size of case you choose, you will be able to display your accomplishments on one, four or six glass shelves. The interior bottom is solid White Laminate to illuminate your accolades. The 2040 series adds an extra level of security with steel standards and brackets for secure mounting. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Champion is backed by Waddell's Limited Lifetime Warranty and made in the USA.


  • Ability to wall-mount when space is limited
  • Can be mounted next to each other to create an entire display wall
  • Available in three styles, two heights and a variety of widths
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.