Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Wall Case Display 72x48x16, Plaque, Champange

  • Mfr # 2040-6-PB-GD

  • Zoro # G7034085


product price: $2,396.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Height
48 in
Width
72 in
Depth
16 in
Board Color
Clear
Number of Shelves
4 Half-Length Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-6-PB-GD
Zoro #
G7034085
UPC #
14935712648
Country of Origin
United States

Dimensions

Height
48 in
Width
72 in
Depth
16 in
Panel Width (In.)
72 in

Details

Item
Champion,72x48x16,Wall Case,Plaque,Chmpg
Frame Color
Champagne
Board Color
Clear
Number of Shelves
4 Half-Length Shelves

Description

Champion,72x48x16,Wall Case,Plaque,Chmpg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.