Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chocolate Cork Bulletin Board, Oak Wood Frame, 4'H x 5'W

  • Mfr # WKCH45

  • Zoro # G215765364


product price: $238.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Chocolate
Height
48.5 in
Width
60.5 in
Frame Material
Oak Wood
Board Material
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKCH45
Zoro #
G215765364
UPC #
14935335496
Country of Origin
United States

Dimensions

Size
4'H x 5'W
Height
48.5 in
Width
60.5 in
Depth
0.81 in

Details

Board Color
Chocolate
Frame Material
Oak Wood
Board Material
Cork
Frame Color
Wood
Standards
TAA Compliant

Description

Ghent's chocolate cork bulletin board provides years of reliable service under the heaviest use. Our chocolate cork surface is laminated to a 3/8" sealed back fiberboard to make sure pins and tacks don't damage your wall. Our chocolate cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our handcrafted wood frame and with mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free.


  • Large grained natural cork is put through a natural burning process to attain its chocolate color
  • The cork bulletin boards are hand-made to ensure the cork surface will not peel from the backing over time or from repeated use
  • Wood Frame
  • The cork surface is laminated to a sealed back fiberboard to protect your walls from damage
  • Carries a 10-Year warranty

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.