Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chocolate Cork Bulletin Board, Satin Aluminum Frame, 4'H x 4'W

  • Mfr # AKCH44

  • Zoro # G715765512


product price: $227.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Chocolate
Width
48.5 in
Frame Color
Aluminum
Board Material
Cork
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKCH44
Zoro #
G715765512
UPC #
14935335410
Country of Origin
United States

Dimensions

Width
48.5 in
Size
4'H x 4'W
Height
48.5 in
Depth
0.81 in

Details

Board Color
Chocolate
Frame Color
Aluminum
Board Material
Cork
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's corkboards are aluminum framed communication tools. The large grained chocolate cork surface is smooth, resilient and self-healing to remain soft and pliable for years. Ghent produces the chocolate cork color by taking its natural cork through a burning process that produces a unique appearance on each board, adding texture and visual interest. Because of the burning process, each board can have some color variation. The cork tackboard can be sanitized with bleach or peroxide solutions without harming the surface and color. Each board is shipped to you in Ghent's worry-free packaging.


  • Large grained natural cork is put through a natural burning process to attain its chocolate color
  • The cork bulletin boards are hand-made to ensure the cork surface will not peel from the backing over time or from repeated use
  • Aluminum frame
  • The cork surface is laminated to a sealed back fiberboard to protect your walls from damage
  • Carries a 10-Year warranty

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.