
Clear Partition Extender with Attached Clamp, 42 x 3.88 x 18, Thermoplastic Sheeting (Discontinued)
- Mfr # PEC1842-A
- Zoro # G205742245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEC1842-A
Zoro #
G205742245
UPC #
14935039745
Country of Origin
United States
Dimensions
Overall Height
18"
Overall Width
42"
Depth
3.88"
Thickness
0.25"
Details
Item
Partition & Panel Systems
Color
Clear
Material
Thermoplastic Sheeting
Weight
15.07 lbs
Description
Ghent's Partition Extenders add height to cubicles and partitions for added protection, reduced noise, and privacy. As employees return to a full-time normal work schedule, there is no need to tear down cubicles to safely physically separate employees. Save time and money with these partition extenders that are designed to fit on most standard partition and cubicle systems from major office furniture manufacturers. Cubicle wall extenders mount to the top of existing systems. Partition extenders install easily and quickly as all tools for installation are provided. Ghent's Partition Extenders ship in worry-free packaging to ensure they arrive as expected.
Restrictions
WARNING:
This product can expose you to chemicals including Ethyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.