Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coda Low Profile Circular Glassboard, Magnetic, 36'' Diameter, Green

  • Mfr # CDAGM36GN

  • Zoro # G115765556


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Features
Accepts Magnets
Board Material
Glass
Height
36 in
Width
36 in
Size
36" Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDAGM36GN
Zoro #
G115765556
UPC #
014935313906
Country of Origin
United States

Dimensions

Height
36 in
Width
36 in
Size
36" Diameter
Depth
0.5 in

Details

Features
Accepts Magnets
Board Material
Glass
Board Color
Green
Standards
TAA Compliant
Green Program
BIFMA Level 2 Certified
Magnetic or Non-Magnetic
Magnetic

Description

Bring in the fun and whimsy with Ghent's Coda Glass Whiteboard. Offers a unique, long-lasting alternative to the traditional whiteboard that is also sustainable. Coda Circle Glassboards have obtained BIFMA's LEVEL2 sustainability certification, the most comprehensive sustainability certification available. The 1/4" tempered glass is made from recycled glass and sand that has been thermally treated for strength and safety and is back painted with water-based paint to add a pop of color. Our non-porous glassboards do not absorb ink, meaning the dry erase surface will not stain or leave behind writing. Ghent's Coda Glassboard is the perfect addition to a classroom, library, or modern office. Use a single glassboard to create one focal point or multiple in varied sizes and colors to create functional artwork. The glass whiteboard includes 4 markers, an eraser, and a marker holder to keep tools close by. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Circle shape is a unique alternative to a normal glassboard.
  • Achieved LEVEL® 2 sustainability certification.
  • Clean Air Gold certified; meets CDPH Standard V 1.2-2017.
  • Low profile 1⁄4" tempered, safety glass hangs 1⁄2" off the wall.
  • Includes 4 markers, an eraser, and a holder which can be mounted on the board or the wall.
  • 50-year Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.