Coda Low Profile Circular Glassboard, Non-Magnetic, 48'' Diameter, Denim

  • Mfr # CDAGN48DM

  • Zoro # G115763163


product price: $1,018.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Depth
0.5 in
Size
48" Diameter
Board Material
Glass
Height
48 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDAGN48DM
Zoro #
G115763163
UPC #
014935314736
Country of Origin
United States

Dimensions

Depth
0.5 in
Size
48" Diameter
Height
48 in
Width
48 in

Details

Board Material
Glass
Board Color
Denim
Magnetic or Non-Magnetic
Non-Magnetic
Standards
TAA Compliant
Green Program
BIFMA Level 2 Certified

Description

Bring in the fun and whimsy with Ghent's Coda Glass Whiteboard. Offers a unique, long-lasting alternative to the traditional whiteboard that is also sustainable. Coda Circle Glassboards have obtained BIFMA's LEVEL2 sustainability certification, the most comprehensive sustainability certification available. The 1/4" tempered glass is made from recycled glass and sand that has been thermally treated for strength and safety and is back painted with water-based paint to add a pop of color. Our non-porous glassboards do not absorb ink, meaning the dry erase surface will not stain or leave behind writing. Ghent's Coda Glassboard is the perfect addition to a classroom, library, or modern office. Use a single glassboard to create one focal point or multiple in varied sizes and colors to create functional artwork. The glass whiteboard includes 4 markers, an eraser, and a marker holder to keep tools close by. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Circle shape is a unique alternative to a normal glassboard.
  • Achieved LEVEL® 2 sustainability certification.
  • Clean Air Gold certified; meets CDPH Standard V 1.2-2017.
  • Low profile 1⁄4" tempered, safety glass hangs 1⁄2" off the wall.
  • Includes 4 markers, an eraser, and a holder which can be mounted on the board or the wall.
  • 50-year Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.