Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Board, Cork, 48 7/16 in, 192 23/32 in, Aluminum Frame, White

  • Mfr # SPC416D-K

  • Zoro # G3728186


product price: $956.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 7/16 in
Dry Erase Width
192 23/32 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC416D-K
Zoro #
G3728186
UPC #
014935641436
Country of Origin
United States

Dimensions

Dry Erase Height
48 7/16 in
Dry Erase Width
192 23/32 in
Overall Height
48 7/16 in
Overall Width
192 3/4 in
Width
192 23/32 in
Dry Erase Board Height
48 7/16 in
Dry Erase Board Width
144 5/8 in
Bulletin Board Width
24 in
Bulletin Board Height
48 1/2 in
Size
4'H x 16'W

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Combination Board
Board Color
White
Dry Erase Surface Type
Cork
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
2 in Maprail, Accessory Tray, Eraser, L-Hangers, Marker
Frame Material
Aluminum
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Bulletin Board Material
Cork
Bulletin Board Color
Natural
Dry Erase Finish
Matte
Includes Frame
Frame Included
Dry Erase Board Color
White
Dry Erase Board Material
Porcelain

Description

Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 48 7/16 in, Dry Erase Width 192 23/32 in, Dry Erase Surface Finish Matte, Includes 2 in Maprail, Accessory Tray, Eraser, L-Hangers, Marker, Board Frame Material Aluminum, Board Color White, Frame Color Silver, Combination Board, Width 192 23/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.