
Combo Whiteboard/Bulletin, Mag Por/Cork, Styl A, 5 ft H x 8 ft W, Natural
Mfr # SPC58A-K
Zoro # G6233958
product price:Â $587.99
/eaKey Features
Size
5'H x 8'W
Board Color
White/Natural
Frame Color
Satin
Height
60 in
Width
96 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC58A-K
Zoro #
G6233958
UPC #
014935642976
Country of Origin
United States
Dimensions
Size
5'H x 8'W
Height
60 in
Width
96 in
Details
Item
Bulletin/Whiteboard,5x8 ft.,Combo
Board Color
White/Natural
Frame Color
Satin
Board Material
Magnetic Porcelain/Cork
Description
Bulletin/Whiteboard,5x8 ft.,Combo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.