
Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl A, 5 ft H x 6 ft W, Tan Spckld
Mfr # SPC56A-ATR-TN
Zoro # G6234107
product price:Â $492.99
/eaKey Features
Size
5'H x 6'W
Board Color
White/Tan Speckled
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Recycled Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPC56A-ATR-TN
Zoro #
G6234107
UPC #
14935642822
Country of Origin
United States
Dimensions
Size
5'H x 6'W
Height
60 in
Width
72 in
Details
Item
Bulletin/Whiteboard,5x6 ft.,Combo,Tan
Board Color
White/Tan Speckled
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Tan
Description
Bulletin/Whiteboard,5x6 ft.,Combo,Tan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.