
Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl A, 5 ft H x 8 ft W, Black
Mfr # SPC58A-ATR-BK
Zoro # G6233985
product price:Â $608.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Size
5'H x 8'W
Board Color
White/Black
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Recycled Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC58A-ATR-BK
Zoro #
G6233985
UPC #
014935642945
Country of Origin
United States
Dimensions
Size
5'H x 8'W
Height
60 in
Width
96 in
Details
Item
Bulletin/Whiteboard,5x8 ft.,Combo,Black
Board Color
White/Black
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Black
Description
Bulletin/Whiteboard,5x8 ft.,Combo,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.