
Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl B, 4 ft H x 10 ft W, Black
Mfr # SPC410B-ATR-BK
Zoro # G6236898
product price:Â $659.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Size
4'H x 10'W
Board Color
White/Black
Frame Color
Satin
Height
60 in
Width
120 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC410B-ATR-BK
Zoro #
G6236898
UPC #
14935491499
Country of Origin
United States
Dimensions
Size
4'H x 10'W
Height
60 in
Width
120 in
Details
Item
Bulletin/Whiteboard,4x10 ft.,Combo,Black
Board Color
White/Black
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Black
Description
Bulletin/Whiteboard,4x10 ft.,Combo,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.