Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl B, 4 ft H x 8 ft W, Black

  • Mfr # SPC48B-ATR-BK

  • Zoro # G6235105


product price:  $578.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Size
4'H x 8'W
Board Color
White/Black
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Recycled Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC48B-ATR-BK
Zoro #
G6235105
UPC #
014935641825
Country of Origin
United States

Dimensions

Size
4'H x 8'W
Height
60 in
Width
96 in

Details

Item
Bulletin/Whiteboard,4x8 ft.,Combo,Black
Board Color
White/Black
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Black

Description

Bulletin/Whiteboard,4x8 ft.,Combo,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.