Shop GHENT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl C, 4 ft H x 10 ft W, Black
- Mfr # SPC410C-ATR-BK
- Zoro # G6236767
product price:Â
$
633.99
/ea
Key Features
Size
4'H x 10'W
Board Color
White/Black
Frame Color
Satin
Height
60 in
Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC410C-ATR-BK
- Zoro #
- G6236767
- UPC #
- 14935640149
- Country of Origin
- United States
- Item
- Bulletin/Whiteboard,4x10 ft.,Combo,Black
- Board Color
- White/Black
- Frame Color
- Satin
- Board Material
- Magnetic Porcelain/Recycled Rubber
- Color
- Black
Dimensions
- Size
- 4'H x 10'W
- Height
- 60 in
- Width
- 120 in
Description
Bulletin/Whiteboard,4x10 ft.,Combo,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.