
Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl E, 4 ft H x 12 ft W, Tan Spckd
Mfr # SPC412E-ATR-TN
Zoro # G6235918
product price:Â $888.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Size
4'H x 12'W
Board Color
White/Tan Speckled
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Recycled Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC412E-ATR-TN
Zoro #
G6235918
UPC #
014935641009
Country of Origin
United States
Dimensions
Size
4'H x 12'W
Height
60 in
Width
144 in
Details
Item
Bulletin/Whiteboard,4x12 ft.,Combo,Tan
Board Color
White/Tan Speckled
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Tan
Description
Bulletin/Whiteboard,4x12 ft.,Combo,Tan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.