Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl A, 5 ft H x 16 ft W, Ebony

  • Mfr # SPC516A-V-183

  • Zoro # G6234210


product price:  $1,108.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Size
5'H x 16'W
Board Color
White/Ebony
Frame Color
Satin
Height
60 in
Width
192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC516A-V-183
Zoro #
G6234210
UPC #
014935642716
Country of Origin
United States

Dimensions

Size
5'H x 16'W
Height
60 in
Width
192 in

Details

Item
Bulletin/Whiteboard,5x16 ft.,Combo,Ebony
Board Color
White/Ebony
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Ebony

Description

Bulletin/Whiteboard,5x16 ft.,Combo,Ebony

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.