
Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl A, 5 ft H x 16 ft W, Ivory
Mfr # SPC516A-V-185
Zoro # G6234201
product price:Â $1,100.99
/eaKey Features
Size
5'H x 16'W
Board Color
White/Ivory
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC516A-V-185
Zoro #
G6234201
UPC #
014935642723
Country of Origin
United States
Dimensions
Size
5'H x 16'W
Height
60 in
Width
192 in
Details
Item
Bulletin/Whiteboard,5x16 ft.,Combo,Ivory
Board Color
White/Ivory
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Ivory
Description
Bulletin/Whiteboard,5x16 ft.,Combo,Ivory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.