Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl B, 4 ft H x 6 ft W, Ebony

  • Mfr # SPC46B-V-183

  • Zoro # G6235190


product price:  $418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size
4'H x 6'W
Board Color
White/Ebony
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC46B-V-183
Zoro #
G6235190
UPC #
014935641733
Country of Origin
United States

Dimensions

Size
4'H x 6'W
Height
60 in
Width
72 in

Details

Item
Bulletin/Whiteboard,4x6 ft.,Combo,Ebony
Board Color
White/Ebony
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Ebony

Description

Bulletin/Whiteboard,4x6 ft.,Combo,Ebony

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.