
Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl B, 4 ft H x 8 ft W, Caramel
Mfr # SPC48B-V-181
Zoro # G6235069
product price:Â $578.99
/eaKey Features
Size
4'H x 8'W
Board Color
White/Caramel
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC48B-V-181
Zoro #
G6235069
UPC #
014935641863
Country of Origin
United States
Dimensions
Size
4'H x 8'W
Height
60 in
Width
96 in
Details
Item
Bulletin/Whiteboard,4x8 ft.,Comb,Caramel
Board Color
White/Caramel
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Caramel
Description
Bulletin/Whiteboard,4x8 ft.,Comb,Caramel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.