
Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl C, 4 ft H x 16 ft W, Ocean
Mfr # SPC416C-V-191
Zoro # G6235568
product price:Â $992.99
/eaKey Features
Size
4'H x 16'W
Board Color
White/Ocean
Frame Color
Satin
Height
60 in
Width
192 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC416C-V-191
Zoro #
G6235568
UPC #
014935641351
Country of Origin
United States
Dimensions
Size
4'H x 16'W
Height
60 in
Width
192 in
Details
Item
Bulletin/Whiteboard,4x16 ft.,Combo,Ocean
Board Color
White/Ocean
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Ocean
Description
Bulletin/Whiteboard,4x16 ft.,Combo,Ocean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.