Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl E, 4 ft H x 12 ft W, Ocean

  • Mfr # SPC412E-V-191

  • Zoro # G6235848


product price:  $888.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Size
4'H x 12'W
Board Color
White/Ocean
Frame Color
Satin
Height
60 in
Width
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC412E-V-191
Zoro #
G6235848
UPC #
014935641078
Country of Origin
United States

Dimensions

Size
4'H x 12'W
Height
60 in
Width
144 in

Details

Item
Bulletin/Whiteboard,4x12 ft.,Combo,Ocean
Board Color
White/Ocean
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Ocean

Description

Bulletin/Whiteboard,4x12 ft.,Combo,Ocean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.