Conference Room Cabinet, 2 Doors, Mahogany
Mfr # C1-44M
Zoro # G9943446
product price: $1,105.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Board Material
Porcelain-Covered Steel
Board Color
White
Width
48 in
Height
48 in
Frame Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1-44M
Zoro #
G9943446
UPC #
014935418069
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Depth
4 in
Overall Height
48 in
Overall Width
48 1/8 in
Open Width
95 3/8 in
Overall Depth
4 3/8 in
Details
Board Material
Porcelain-Covered Steel
Board Color
White
Frame Color
Mahogany
Number of Doors
2
Item
Conference Room Dry Erase Cabinet
Includes
(4) Assorted Color Markers, Eraser
Frame Material
Wood Laminate
Color
Mahogany
Assembly
Fully Assembled
Product Type
Dry Erase Cabinet
Description
Conference Room Dry Erase Cabinet, Board Material Porcelain-Covered Steel, Frame Material Wood Laminate, Number of Doors 2, Overall Depth 4 3/8 in, Overall Width 48 1/8 in, Overall Height 48 in, Open Width 95 3/8 in, Assembly Fully Assembled, Includes (4) Assorted Color Markers, Eraser, Product Type Dry Erase Cabinet, Board Color White, Includes Assembly Tools Not Applicable, Frame Color Mahogany
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.