Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 144-1/2"W

  • Mfr # WK412

  • Zoro # G3728125


product price: $312.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
144 1/2 in
Height
48 1/2 in
Board Material
Cork
Board Color
Natural
Frame Color
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK412
Zoro #
G3728125
UPC #
014935065065
Country of Origin
United States

Dimensions

Width
144 1/2 in
Height
48 1/2 in
Size
4'W x 12'H
Overall Width
144 1/2 in
Overall Height
48 1/2 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Wood
Item
Bulletin Board
For Use
Events, Offices, Schools
Board Style
Push-Pin
Includes
Mounting Hangers
Features
Long Lasting, Self-healing, Rigid, Laminated
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Interior/Exterior Use
Interior

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 144 1/2 in, Height 48 1/2 in, Frame Color Oak, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.