Cork Bulletin Board 48"H x 96"W
Mfr # AK48
Zoro # G8634044
product price: $241.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
96 1/2 in
Height
48.5 in
Board Material
Cork
Board Color
Natural
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK48
Zoro #
G8634044
UPC #
014935058135
Country of Origin
United States
Dimensions
Width
96 1/2 in
Height
48.5 in
Size
4'H x 8'W
Overall Height
48 1/2 in
Overall Width
96 1/2 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
For Use
Indoors
Board Frame Material
Aluminum
Features
Self-healing, Long Lasting, Rigid, Laminated
Includes Frame
Frame Included
Board Backing Material
Fiberboard
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 96 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.