Cork Bulletin Board, Natural, Indoors
Mfr # 1418-1
Zoro # G6577776
product price: $43.25
/eaKey Features
Width
24 in
Height
18 in
Size
18 in. H x 24 in. W
Board Material
Cork
Board Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418-1
Zoro #
G6577776
UPC #
014935064006
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Size
18 in. H x 24 in. W
Overall Height
18 in
Overall Width
24 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Board Style
Push-Pin
Board Frame Material
Wood
Item
Bulletin Board
For Use
Indoors
Mounting/Mobility Type
Wall Mounted
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 24 in, Height 18 in, Frame Color Oak, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.