Cork Bulletin Board, Natural, Indoors
Mfr # 1434-1
Zoro # G7254466
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Width
46 1/2 in
Height
36 in
Size
36 in. H x 48 in. W
Board Material
Cork
Board Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1434-1
Zoro #
G7254466
UPC #
014935064075
Country of Origin
United States
Dimensions
Width
46 1/2 in
Height
36 in
Size
36 in. H x 48 in. W
Overall Width
46 1/2 in
Overall Height
36 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Item
Bulletin Board
Board Frame Material
Wood
Board Style
Push-Pin
For Use
Indoors
Mounting/Mobility Type
Wall Mounted
Features
Self-healing, Laminated
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Board Backing Material
Fiberboard
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 46 1/2 in, Height 36 in, Frame Color Oak, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.