Zoro Homepage

Cork Roll, 1/4 in , 4 ft H x 3 ft W, Natural

  • Mfr # 14RK436

  • Zoro # G6236916


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Width
432 in
Height
48 in
Size
4ft x 36ft x 1/4 in thick
Board Material
Cork
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14RK436
Zoro #
G6236916
UPC #
014935452025
Country of Origin
United States

Dimensions

Width
432 in
Height
48 in
Size
4ft x 36ft x 1/4 in thick

Details

Item
Bulletin Board,4x36 ft.,1/4" Cork Roll
Board Material
Cork
Board Color
Natural

Description

Bulletin Board,4x36 ft.,1/4 In. Cork Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.