Zoro Homepage

Counter Display Case 36x40x14, Plaque, Bronze

  • Mfr # 2281PB-BZ-LV

  • Zoro # G7037241


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Width
36 in
Depth
14 in
Number of Shelves
1 Full-Length Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2281PB-BZ-LV
Zoro #
G7037241
UPC #
14935707316
Country of Origin
United States

Dimensions

Height
40 in
Width
36 in
Depth
14 in

Details

Item
Counter Cs,36x40x14,Plaque,Brz,LtOakVnyl
Frame Color
Dark Bronze
Board Color
Light Oak
Number of Shelves
1 Full-Length Shelf

Description

Waddell's Reliant Series combines the strength and durability of aluminum with either woodgrain vinyl or oak veneer to frame your accolades. These six-foot display cases are available in three select widths or with an option of a smaller three-foot high case, as well. Anodized aluminum framing that is available in Champagne, Dark Bronze or Natural Satin secures the sliding glass doors and incorporates a built-in lock for a protected display of your treasured memorabilia. Illuminate and customize your display with a lighted cornice and 4 half-length adjustable shelves. With Reliant, you have the opportunity to make a display that is something truly your own. The accent wood completes the design for a clean and uncluttered appearance making Reliant display cases accommodating to either a traditional or contemporary setting. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Reliant is backed by Waddell's Limited Lifetime Warranty and made in the USA.
  • Wood grain vinyl or oak veneer base designed to help match many interior spaces
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • Optional lighting for added case versatility
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.