Zoro Homepage

Counter Display Case 36x40x14, White, Champange

  • Mfr # 2281WB-GD-LV

  • Zoro # G7055785


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Width
36 in
Depth
14 in
Number of Shelves
1 Full-Length Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2281WB-GD-LV
Zoro #
G7055785
UPC #
14935707385
Country of Origin
United States

Dimensions

Height
40 in
Width
36 in
Depth
14 in

Details

Item
Counter Cs,36x40x14,Whte,Chmpg,LtOakVnyl
Frame Color
Champagne
Board Color
Light Oak
Number of Shelves
1 Full-Length Shelf

Description

Waddell's Reliant Series combines the strength and durability of aluminum with either woodgrain vinyl or oak veneer to frame your accolades. These six-foot display cases are available in three select widths or with an option of a smaller three-foot high case, as well. Anodized aluminum framing that is available in Champagne, Dark Bronze or Natural Satin secures the sliding glass doors and incorporates a built-in lock for a protected display of your treasured memorabilia. Illuminate and customize your display with a lighted cornice and 4 half-length adjustable shelves. With Reliant, you have the opportunity to make a display that is something truly your own. The accent wood completes the design for a clean and uncluttered appearance making Reliant display cases accommodating to either a traditional or contemporary setting. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Reliant is backed by Waddell's Limited Lifetime Warranty and made in the USA.


  • Wood grain vinyl or oak veneer base designed to help match many interior spaces
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • Optional lighting for added case versatility
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.