Zoro Homepage
This item is Discontinued.
Ghent Desktop Plastic Protection Screen & Divider, 24"H x 29"W, Clear DPSC2429-A

Desktop Plastic Protection Screen & Divider, 24"H x 29"W, Clear (Discontinued)

  • Mfr # DPSC2429-A
  • Zoro # G7661544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPSC2429-A
Zoro #
G7661544
UPC #
014935039530
Country of Origin
United States

Dimensions

Width
29.25
Height
24.25
Depth
1
Size
24"H x 29"W

Details

Material
Plastic
Assembly Required
Yes
Color
Clear
Frame Material
Aluminum
Weight
9

Description

Safely separate desks and workstations with Ghent's Attachable Desktop Protective Screen. Available in clear or frosted Plastic, the view between employees is not obstructed and light is still able to pass through. The divider can be easily cleaned and adjusted to fit most desks and tables. Made in the USA and carries a 1 year manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.