Display Case, 40X48X20, Light Oak
Mfr # 2010-4-SN-LV
Zoro # G0935600
product price: $1,677.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height (In.)
40
Length (In.)
48
Depth
20 in
Shelf Capacity (Lbs.)
20
Color
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010-4-SN-LV
Zoro #
G0935600
UPC #
14935716059
Country of Origin
United States
Dimensions
Height (In.)
40
Length (In.)
48
Depth
20 in
Panel Width (In.)
48 in
Details
Item
Counter Display Case
Shelf Capacity (Lbs.)
20
Color
Light Oak
Backing
Sliding Frosted Glass
Series
Merchandiser
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf
Material
Wood Grain Vinyl/Aluminum
Finish
Satin Natural
Description
Display Case,40X48X20,Light Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.