Display Case, 72"L, 66"H, 20"D
Mfr # 2606-WB-SN
Zoro # G0935731
product price: $3,086.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Key Features
Height (In.)
66
Length (In.)
72
Depth
20 in
Shelf Capacity (Lbs.)
20
Color
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2606-WB-SN
Zoro #
G0935731
UPC #
14935708061
Country of Origin
United States
Dimensions
Height (In.)
66
Length (In.)
72
Depth
20 in
Panel Width (In.)
72 in
Depth (In.)
20
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Satin
Includes
Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base
Backing
White
Material
Anodized Aluminum
Series
Colossus
Description
Display Case,72"L,66"H,20"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.