Display Case, 72X24X24, Light Oak, Package Quantity: 1
Mfr # 4024CB-SN-LV
Zoro # G0936072
product price: $1,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height (In.)
72
Length (In.)
24
Depth
24 in
Shelf Capacity (Lbs.)
20
Color
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4024CB-SN-LV
Zoro #
G0936072
UPC #
14935714055
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
24
Depth
24 in
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Light Oak
Series
Keepsake
Backing
Clear
Material
Anodized Aluminum
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf
Description
Display Case,72X24X24,Light Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.