Display Case, 72X24X24, Light Oak, Shelf Capacity (Lbs.): 20
Mfr # 4024CB-BZ-LV
Zoro # G0936020
product price: $1,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height (In.)
72
Length (In.)
24
Depth
24 in
Shelf Capacity (Lbs.)
20
Color
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4024CB-BZ-LV
Zoro #
G0936020
UPC #
14935714017
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
24
Depth
24 in
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Light Oak
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf
Material
Anodized Aluminum
Backing
Clear
Series
Keepsake
Description
Display Case,72X24X24,Light Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.