Display Case, 77X36X18, Carmel
Mfr # 694K-MB-MK
Zoro # G0936562
product price: $2,356.99
/eaKey Features
Height (In.)
77
Length (In.)
36
Depth
18 in
Shelf Capacity (Lbs.)
20
Backing
Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694K-MB-MK
Zoro #
G0936562
UPC #
14935700126
Country of Origin
United States
Dimensions
Height (In.)
77
Length (In.)
36
Depth
18 in
Panel Width (In.)
36 in
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Carmel Oak
Backing
Mirror
Material
Oak
Series
Varsity
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) S-Hooks per Shelf, Interior Lighting
Description
Display Case,77X36X18,Carmel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.