Zoro Homepage

Display Case, 77X48X18, Carmel, Package Quantity: 1

  • Mfr # 691K-MB-MK

  • Zoro # G0936571


product price: $2,567.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Height (In.)
77
Length (In.)
48
Depth
18 in
Shelf Capacity (Lbs.)
20
Color
Carmel Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691K-MB-MK
Zoro #
G0936571
UPC #
14935700027
Country of Origin
United States

Dimensions

Height (In.)
77
Length (In.)
48
Depth
18 in
Panel Width (In.)
48 in

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Carmel Oak
Material
Oak
Series
Varsity
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting
Backing
Mirror

Description

Display Case,77X48X18,Carmel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.