Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Case 96x66x16, Plaque, Satin

  • Mfr # 10408PB-SN-K

  • Zoro # G7033568


product price: $5,612.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Height
66 in
Width
96 in
Depth
16 in
Frame Color
Satin
Number of Shelves
12 Half-Length Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10408PB-SN-K
Zoro #
G7033568
UPC #
14935703431
Country of Origin
United States

Dimensions

Height
66 in
Width
96 in
Depth
16 in
Panel Width (In.)
96 in

Details

Item
Display Case,96x66x16,Plaque,Satn,LtOak
Frame Color
Satin
Board Color
Light Oak
Number of Shelves
12 Half-Length Shelves

Description

Waddell's Challenger Series are built with heavy-duty construction to withstand the rigors of a busy hallway, a crowded entrance way, or an industrial break room. With anodized durable aluminum extrusions, steel shelving hardware, 1⁄4" plate glass shelves and sliding tempered glass doors, the Challenger Series can endure real world conditions. Built-in locks are included to add protection to your possessions displayed inside. Choose from three different designs and several style options including wood grained vinyl, aluminum or black laminate to create a robust, yet sophisticated look for the environment of your choosing. The aluminum frame can be finished in Dark Bronze or Satin Natural to complement your décor and displays inside. Challenger is available in widths from 48" to a wide 144". All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Challenger is backed by Waddell's Limited Lifetime Warranty and made in the USA.
  • Built with heavy-duty construction to withstand real world conditions
  • Anodized aluminum extrusions, steel shelving hardware, and 1/4" plate glass shelves
  • Sliding tempered glass doors include built-in locks for durable performance
  • Base offered with wood-grained vinyl, black laminate or aluminum legs
  • Limited Lifetime Warranty
  • Made in the USA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.