Display Case, Autumn Oak, 72X48X16", Length (In.): 48
Mfr # 2074PB-SN-AK
Zoro # G0935670
product price: $2,163.99
/eaKey Features
Height (In.)
72
Length (In.)
48
Depth
16 in
Shelf Capacity (Lbs.)
20
Color
Autumn Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2074PB-SN-AK
Zoro #
G0935670
UPC #
14935706036
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
48
Depth
16 in
Panel Width (In.)
48 in
Depth (In.)
16
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Autumn Oak
Material
Oak
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base
Backing
Plaque Fabric
Series
Reliant
Description
Display Case,Autumn Oak,72X48X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.