Display Rail 96"W x 1"H, Natural
Mfr # MR8-6
Zoro # G3728728
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Size
8' W
Width
96 in
Frame Material
Aluminum
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR8-6
Zoro #
G3728728
UPC #
014935167202
Country of Origin
United States
Dimensions
Height
1 in
Size
8' W
Width
96 in
Overall Height
1 in
Overall Width
96 in
Details
Item
Map Rail
Frame Material
Aluminum
Frame Color
Silver
Board Material
Cork
Board Color
Natural
For Use
Events, Offices, Schools
Includes
Cork Insert
Product Type
Map Rail
Includes Frame
Frame Included
Description
Map Rail, Board Material Cork, Frame Material Aluminum, Width 96 in, Height 1 in, Board Color Natural, Frame Color Silver, For Use Events, Offices, Schools, Includes Cork Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.