Display Rail, Width 12 In, PK12
Mfr # H12-12
Zoro # G2122303
product price: $84.49
/pk 12, $7.04/ea
Free Shipping & Returns
Key Features
Height
1 1/2 in
Width
12 in
Length
12"
Frame Material
Vinyl
Frame Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H12-12
Zoro #
G2122303
UPC #
014935165024
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
12 in
Length
12"
Overall Width
12 in
Size
12"
Overall Height
1 1/2 in
Details
Item
Display Rail
Frame Material
Vinyl
Frame Color
Gray
For Use
Indoors
Board Material
PVC
Product Type
Display Rail
Board Color
Clear
Includes Frame
Frame Included
Description
Display Rail, Board Material PVC, Frame Material Vinyl, Width 12 in, Height 1 1/2 in, Board Color Clear, Frame Color Gray, For Use Indoors, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.