Dry Erase Board, Glass, 36 in, 24 in, No Frame Frame, Blue, Gloss
Mfr # ARIASM32BE
Zoro # G6135696
product price: $438.00
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 in
Dry Erase Width
24 in
Board Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARIASM32BE
Zoro #
G6135696
UPC #
014935008833
Country of Origin
United States
Dimensions
Dry Erase Height
36 in
Dry Erase Width
24 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
36 in
Overall Width
24 in
Depth
9/32 in
Width
96"
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Board Width - Side 1
24 in
Size
3'W x 2'H
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue, Dry Erase Height 36 in, Dry Erase Width 24 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Eraser
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.