Zoro Homepage

Dry Erase Board, Glass, 36 in, 24 in, No Frame Frame, White, Gloss

  • Mfr # ARIASM32WH

  • Zoro # G6135687


product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 in
Dry Erase Width
24 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM32WH
Zoro #
G6135687
UPC #
014935008895
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
24 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
36 in
Overall Width
24 in
Depth
9/32 in
Width
96"
Size
3'W x 2'H
Adjustable Height
Not Adjustable
Board Width - Side 1
24 in
Board Height - Side 1
36 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
(4) Markers, Eraser
Surface Finish
Gloss
Corner Shape
Square
Color
White
Features
Square Corner, Recyclable
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Board Material
Tempered Glass
For Use
Office, Conference Room
Assembly
No
Board Material - Side 1
Glass
Board Color - Side 1
White
Magnetic - Side 1
Magnetic
Product Type
Dry Erase Board
Mounting Orientation
Vertical
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Interior/Exterior Use
Interior
Includes Frame
Frame Not Included
Magnetic/Nonmagnetic
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 24 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Eraser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.