Dry Erase Board, Glass, 48 in, 96 in, No Frame Frame, Blue, Gloss
Mfr # ARIASM48BE
Zoro # G6135711
product price: $1,644.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
96 in
Board Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARIASM48BE
Zoro #
G6135711
UPC #
014935008765
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
96 in
Depth
9/32 in
Width
72"
Adjustable Height
Not Adjustable
Board Width - Side 1
96 in
Board Height - Side 1
48 in
Size
4'W x 8'H
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Eraser
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.