Zoro Homepage

Dry Erase Board, Glass, 72 in, 48 in, No Frame Frame, Blue, Gloss

  • Mfr # ARIASM64BE

  • Zoro # G6135678


product price: $1,347.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
72 in
Dry Erase Width
48 in
Board Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM64BE
Zoro #
G6135678
UPC #
014935010126
Country of Origin
United States

Dimensions

Dry Erase Height
72 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
72"
Overall Height
72 in
Overall Width
48 in
Depth
9/32 in
Width
48"
Adjustable Height
Not Adjustable
Board Width - Side 1
48 in
Board Height - Side 1
72 in
Size
6'W x 4'H

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
Blue
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
(4) Markers, Eraser
Surface Finish
Gloss
Corner Shape
Square
Color
Blue
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Board Material - Side 1
Glass
Interior/Exterior Use
Interior
Includes Frame
Frame Not Included
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Vertical
Magnetic - Side 1
Magnetic
Board Color - Side 1
Blue
Product Type
Dry Erase Board
Magnetic/Nonmagnetic
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue, Dry Erase Height 72 in, Dry Erase Width 48 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Eraser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.