Dry Erase Board, Plastic, 27 7/8 in, 27 7/8 in, Aluminum Frame, White, Matte
Mfr # NEX101TM
Zoro # G3728691
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
27 7/8 in
Dry Erase Width
27 7/8 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEX101TM
Zoro #
G3728691
UPC #
014935110024
Country of Origin
United States
Dimensions
Dry Erase Height
27 7/8 in
Dry Erase Width
27 7/8 in
Adjustable Height Range
Not Adjustable
Height
27-7/8"
Overall Height
28 in
Overall Width
28 in
Depth
1 in
Width
27-7/8"
Adjustable Height
Not Adjustable
Board Height - Side 1
28 in
Board Width - Side 1
28 in
Board Height - Side 2
28 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 27 7/8 in, Dry Erase Width 27 7/8 in, Depth 1 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Rounded, Includes Marker, Accessory Holder, Standards TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.