Dry Erase Board, Plastic, 48 5/8 in, 48 5/8 in, Wood Frame, White, Gloss
Mfr # M2W-44-4
Zoro # G1984652
product price: $184.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
48 5/8 in
Dry Erase Width
48 5/8 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2W-44-4
Zoro #
G1984652
UPC #
014935015060
Country of Origin
United States
Dimensions
Dry Erase Height
48 5/8 in
Dry Erase Width
48 5/8 in
Adjustable Height Range
Not Adjustable
Height
48-5/8"
Overall Height
48 in
Overall Width
48 in
Depth
3/4 in
Width
48-5/8"
Size
4’H x 4’W
Adjustable Height
Not Adjustable
Board Width - Side 1
48 5/8 in
Board Height - Side 1
48 5/8 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 48 5/8 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Eraser, Marker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.