Dry Erase Board, Plastic, 48 5/8 in, 60 5/8 in, Aluminum Frame, White, Gloss
Mfr # M2-45-4
Zoro # G7629614
product price: $247.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
48 5/8 in
Dry Erase Width
60 5/8 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2-45-4
Zoro #
G7629614
UPC #
014935002084
Country of Origin
United States
Dimensions
Dry Erase Height
48 5/8 in
Dry Erase Width
60 5/8 in
Adjustable Height Range
Not Adjustable
Height
48-5/8"
Overall Height
48 in
Overall Width
60 in
Depth
3/8 in
Width
60-5/8"
Size
4’H x 5’W
Adjustable Height
Not Adjustable
Board Height - Side 1
48 1/2 in
Board Width - Side 1
60 5/8 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 60 5/8 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Protective End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.