Shop GHENT
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dry Erase Board, Porcelain, 36 5/8 in, 48 5/8 in, Wood Frame, White, Matte
- Mfr # M1W-34-1
- Zoro # G3728825
product price:
$
294.99
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 5/8 in
Dry Erase Width
48 5/8 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dry Erase Height
- 36 5/8 in
- Dry Erase Width
- 48 5/8 in
- Adjustable Height Range
- Not Adjustable
- Height
- 36-5/8"
- Overall Height
- 36 in
- Overall Width
- 48 in
- Depth
- 7/8 in
- Width
- 48-5/8"
- Size
- 3’H x 4’W
- Adjustable Height
- Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 5/8 in, Dry Erase Width 48 5/8 in, Depth 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 50-Year Warranty, Eraser, Marker
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.