Dry Erase Board, Porcelain, 48 in, 120 in, Aluminum Frame, White, Matte
Mfr # DFMGY410
Zoro # G3729035
product price:Â $942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
120 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFMGY410
Zoro #
G3729035
UPC #
014935321529
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
120 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
120 in
Depth
3 1/2 in
Width
120"
Adjustable Height
Not Adjustable
Size
4'H x 10'W
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 120 in, Depth 3 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Markers, Eraser, Protective End Caps
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.